- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Limiting Speed | 22000 rpm |
| Seal Material | Tinplate |
| Inner Ring Width | 0.39 in, 10 mm |
| Enclosure | Shield on Both Sides |
| Lubricant | Grease |
| Static Load Rating | 730.629 lbf, 3.25 kN |
| Reference Speed | 45000 rpm |
| Row Type | 1 |
| O.D. | 1.38 in, 35 mm |
| Outer Ring Width | 0.39 in, 10 mm |
| Element Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Precision Rating | ABEC 3 |
| Type | Deep Groove |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 1432.033 lbf, 6.37 kN |
| I.D. | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Width | 0.39 in, 10 mm |
| Series | 60 |
| Rolling Element | Ball |
| Weight | 0.1 LB |
| EAN or UPC | 7316577758651 |

