- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.38 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 0.39 in, 10 mm |
| I.D. | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Radial Internal Clearance | Group 3 (C3) |
| Width | 0.39 in, 10 mm |
| No. of Rows | Single |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Rows of Balls | Single |
| Outer Ring Width | 0.39 in, 10 mm |
| O.D. | 1.38 in, 35 mm |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Seal Material | Tinplate |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Enclosure | Shield on One Side |
| Series | 60 |
| Weight | 0.092 LB |
| EAN or UPC | 7316571364773 |

