- 17 mm ID x 35 mm OD x 10 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Ball Material | Steel |
| Cage Type | Metal |
| Limiting Speed - Oil | 24000 rpm |
| Enclosure | Single Shield |
| Cage Material | Steel |
| Width | 0.394 in, 10 mm |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Reference Speed | 45000 rpm |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Basic Dynamic Load Rating | 1432.033 lbf, 6.37 kN |
| Limiting Speed - Grease | 19000 rpm |
| Preload Level | None |
| Type | Deep Groove |
| I.D. | 17 mm |
| Pre Lubricant | None |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| icNumber | 7697477 |
| Bearing Design | Deep Groove Design |
| Inch/Metric | Metric Bore |
| Seal Material | Metal |
| Inner Ring Width | 10 mm |
| Relubrication Feature | Without |
| O.D. | 35 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1360 lbf |
| Outer Ring Width | 10 mm |
| Static Load Rating | 730.629 lbf, 3.25 kN |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Filling Slot | Without |
| Static Load Rating [Max] | 3250 lbf |
| Limiting Speed | 28000 rpm |
| Weight | 0.096 LB |
| EAN or UPC | 7316576617614 |

