- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Width | 0.47 in, 12 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Series | 60 |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| No. of Rows | Single |
| Fillet Radius | 0.6 mm |
| Seal Type | Low-Friction Seal |
| Row Type | 1 |
| RPM [Max] | 40000 rpm |
| Cage Material | Polyamide |
| Enclosure | Seal on Both Sides |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Outer Ring Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| I.D. | 0.79 in, 20 mm |
| Element Material | Silicone Nitride Ceramic |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| O.D. | 1.65 in, 42 mm |
| Static Load Rating [Max] | 1124 lbf |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2237 lbf |
| Inner Ring Width | 0.47 in, 12 mm |
| Weight | 0.152 LB |
| EAN or UPC | 7316572070758 |

