- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Limiting Speed | 140 rpm |
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| Width | 0.472 in, 12 mm |
| Finish | Coated |
| Radial Internal Clearance | C5 |
| Lubricant | Solid |
| I.D. | 0.787 in, 20 mm |
| Material | High Temperature Steel |
| Seal Type | Non-Contact |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Static Load Rating | 1124.045 lbf, 5 kN |
| Relubrication Feature | Without |
| O.D. | 1.654 in, 42 mm |
| Weight | 0.158 LB |
| EAN or UPC | 7316571681559 |

