- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Series | 60 |
| Enclosure | Seal On One Side |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Width | 0.472 in, 12 mm |
| Type | Deep Groove |
| Radial Internal Clearance | CN |
| Static Load Rating | 1124.045 lbf, 5 kN |
| Cage Material | Sheet Metal |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| No. of Rows | 1 |
| Limiting Speed | 11000 rpm |
| Relubrication Feature | Without |
| Outer Ring Width | 0.47 in, 12 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Seal Type | Contact |
| Bearing Class | Class 6 / P6 |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 2236.849 lbf, 9.95 kN |
| O.D. | 1.654 in, 42 mm |
| Row Type | 1 |
| ISO Tolerance | Class 5 / P5 |
| I.D. | 0.787 in, 20 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Internal Clearance | CN |
| Weight | 0.157 LB |
| EAN or UPC | 7316571815589 |

