- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Inner Ring Width | 0.47 in, 12 mm |
| Limiting Speed | 16000 rpm |
| Element Material | Silicone Nitride Ceramic |
| No. of Rows | Single |
| Row Type | 1 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 1.85 in, 47 mm |
| I.D. | 0.98 in, 25 mm |
| Dynamic Load Rating | 2675 lbf |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Series | 60 |
| Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Width | 0.47 in, 12 mm |
| Lubricant | Grease |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.47 in, 12 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Seal Type | Low-Friction Seal |
| Rolling Element | Ball |
| Static Load Rating [Max] | 1472 lbf |
| Weight | 0.07 KG |
| EAN or UPC | 7316572070772 |

