- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Outer Ring Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| O.D. | 1.85 in, 47 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| Rows of Balls | Single |
| Enclosure | Shield on Both Sides |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Radial Internal Clearance | Group 3 (C3) |
| Material | Bearing Steel |
| Lubricant | Grease |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Series | 60 |
| Tolerance | Normal (PN) |
| No. of Rows | Single |
| I.D. | 0.98 in, 25 mm |
| Seal Type | Non-Contacting Seal |
| Inner Ring Width | 0.47 in, 12 mm |
| Weight | 0.192 LB |
| EAN or UPC | 7316570312171 |

