- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Inner Ring Width | 0.47 in, 12 mm |
| Cage | Sheet Metal |
| Outer Ring Width | 0.47 in, 12 mm |
| Width | 0.472 in, 12 mm |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 2675.226 lbf, 11.9 kN |
| Seal Type | Non-Contact |
| Series | 60 |
| Filling Slot | Without |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| Limiting Speed | 16000 rpm |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Relubrication Feature | Without |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | C3 |
| No. of Rows | 1 |
| Cage Material | Sheet Metal |
| Seal Material | Tinplate |
| Enclosure | Shield on Both Sides |
| ISO Tolerance | Class 5 / P5 |
| I.D. | 0.984 in, 25 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 1.85 in, 47 mm |
| Reference Speed | 32000 rpm |
| Weight | 0.192 LB |
| EAN or UPC | 7316571531298 |

