- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bore Type | Cylindrical |
| Static Load Rating | 1865.914 lbf, 8.3 kN |
| Row Type | 1 |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Cage | Sheet Metal |
| Seal Type | Contacting Seal |
| Relubrication Feature | Without |
| ISO Tolerance | Class 6 / P6 |
| Basic Dynamic Load Rating | 3102.363 lbf, 13.8 kN |
| Inner Ring Width | 0.51 in, 13 mm |
| O.D. | 2.17 in, 55 mm |
| Width | 0.51 in, 13 mm |
| Type | Deep Groove |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Outer Ring Width | 0.51 in, 13 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| I.D. | 1.18 in, 30 mm |
| Series | 60 |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Filling Slot | Without |
| Limiting Speed | 8000 rpm |
| Radial Internal Clearance | CN |
| Bearing Material Coating | Bearing Steel |
| Weight | 0.278 LB |
| EAN or UPC | 7316571408019 |

