- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 0.51 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. | 2.165 in, 55 mm |
| Seal Type | Non-Contact |
| Cage Material | Non-Metallic |
| Radial Internal Clearance | C5 |
| Finish | Coated |
| I.D. | 1.181 in, 30 mm |
| Static Load Rating | 1865.914 lbf, 8.3 kN |
| No. of Rows | 1 |
| Lubricant | Solid |
| Limiting Speed | 100 rpm |
| Material | High Temperature Steel |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Width | 0.512 in, 13 mm |
| Bore Type | Cylindrical |
| Weight | 0.28 LB |
| EAN or UPC | 7316571630724 |

