- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Relubrication Feature | Without |
| Series | 60 |
| O.D. | 2.44 in, 62 mm |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Inner Ring Width | 0.55 in, 14 mm |
| Outer Ring Width | 0.55 in, 14 mm |
| Limiting Speed | 15000 rpm |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Bearing Class | Class 6 / P6 |
| Static Load Rating | 2293.051 lbf, 10.2 kN |
| Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Cage | Sheet Metal |
| I.D. | 1.38 in, 35 mm |
| Cage Material | Bearing Steel |
| Reference Speed | 24000 rpm |
| Weight | 0.346 LB |
| EAN or UPC | 7316571364902 |

