- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.44 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| I.D. | 1.38 in, 35 mm |
| Cage Material | Bearing Steel |
| O.D. | 2.44 in, 62 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Series | 60 |
| Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Locating | Snap Ring Fitted |
| Weight | 0.366 LB |
| EAN or UPC | 7316571364865 |

