- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Bearing Material Coating | Bearing Steel |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Lubricant | Grease |
| O.D. | 2.68 in, 68 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Internal Clearance | C3 |
| Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| No. in Set | Single Bearing |
| Width | 0.59 in, 15 mm |
| Limiting Speed - Grease | 6300 rpm |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| No. of Rows | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Filling Slot | Without |
| icNumber | 7696035 |
| Locking Device | No Locking Device |
| Series | 60 |
| Cage | Sheet Metal |
| Limiting Speed - Oil | N/A |
| Row Type | 1 |
| Outer Ring Width | 0.59 in, 15 mm |
| Seal Type | Contacting Seal |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Relubrication Feature | Without |
| I.D. | 1.57 in, 40 mm |
| Basic Dynamic Load Rating | 4001.599 lbf, 17.8 kN |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 0.59 in, 15 mm |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Limiting Speed | 6300 rpm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Preload Level | None |
| Precision | Standard |
| Static Load Rating | 2472.898 lbf, 11 kN |
| Weight | 0.448 LB |
| EAN or UPC | 7316577740229 |

