- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C5 |
| I.D. | 1.575 in, 40 mm |
| Cage Material | Non-Metallic |
| Seal Type | Non-Contact |
| No. of Rows | 1 |
| Lubricant | Solid |
| Finish | Coated |
| Limiting Speed | 80 rpm |
| Material | High Temperature Steel |
| Static Load Rating | 2472.898 lbf, 11 kN |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Width | 0.591 in, 15 mm |
| O.D. | 2.677 in, 68 mm |
| Filling Slot | Without |
| Weight | 0.454 LB |
| EAN or UPC | 7316571659954 |

