- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Limiting Speed | 10000 rpm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Reference Speed | 20000 rpm |
| Bearing Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| Material | Bearing Steel |
| Seal Type | Non-Contact |
| Outer Ring Width | 0.63 in, 16 mm |
| Width | 0.63 in, 16 mm |
| Series | 60 |
| Inner Ring Width | 0.63 in, 16 mm |
| I.D. | 1.772 in, 45 mm |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Cage | Sheet Metal |
| O.D. | 2.953 in, 75 mm |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 4968.278 lbf, 22.1 kN |
| Seal Material | Tinplate |
| Bearing Class | Class 6 / P6 |
| Static Load Rating | 3282.211 lbf, 14.6 kN |
| Enclosure | Shield on Both Sides |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Weight | 0.573 LB |
| EAN or UPC | 7316571541235 |

