- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Basic Dynamic Load Rating | 4968.278 lbf, 22.1 kN |
| O.D. | 2.95 in, 75 mm |
| Internal Clearance | CN |
| Outer Ring Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| Bearing Type | Deep Groove |
| Reference Speed | 20000 rpm |
| Static Load Rating | 3282.211 lbf, 14.6 kN |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Series | 60 |
| Cage | Sheet Metal |
| Inner Ring Width | 0.63 in, 16 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| ISO Tolerance | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Bearing Class | Class 6 / P6 |
| I.D. | 1.77 in, 45 mm |
| Material | Bearing Steel |
| Row Type | 1 |
| Limiting Speed | 12000 rpm |
| Filling Slot | Without |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Weight | 0.551 LB |
| EAN or UPC | 7316577094339 |

