- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| No. of Rows | 1 |
| Series | 60 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| I.D. | 1.969 in, 50 mm |
| Seal Type | Contact |
| Cage | Sheet Metal |
| Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| ISO Tolerance | Class 6 / P6 |
| Limiting Speed | 5000 rpm |
| Inner Ring Width | 0.63 in, 16 mm |
| Cage Material | Sheet Metal |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Outer Ring Width | 0.63 in, 16 mm |
| O.D. | 3.15 in, 80 mm |
| Basic Dynamic Load Rating | 5148.125 lbf, 22.9 kN |
| Filling Slot | Without |
| Weight | 0.584 LB |
| EAN or UPC | 7316571554907 |

