- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Reference Speed | 18000 rpm |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Lubricant | Grease |
| ISO Tolerance | Class 6 / P6 |
| Capacity | Standard Capacity |
| Limiting Speed | 11000 rpm |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 0.63 in, 16 mm |
| Row Type | 1 |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 5148.125 lbf, 22.9 kN |
| icNumber | 7696036 |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Precision | Standard |
| Relubrication Feature | Without |
| Static Load Rating [Max] | 3,600.00 lbf |
| O.D. | 3.15 in, 80 mm |
| Internal Clearance | C3 |
| Inner Ring Width | 0.63 in, 16 mm |
| No. of Rows | Single |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Bearing Material Coating | Bearing Steel |
| Temperature Range [Max] | 284 °F |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Series | 60 |
| Cage Type | Metal |
| Contact Angle | 0° |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Seal Material | Nitrile Rubber (NBR) |
| No. in Set | Single Bearing |
| I.D. | 1.97 in, 50 mm |
| Dynamic Load Rating | 4,860.00 lbf |
| Seal Type | Contacting Seal |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Weight | 0.584 LB |
| EAN or UPC | 7316577063724 |

