- Ball Bearing
| I.D. | 1.969 in, 50 mm |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 5148.125 lbf, 22.9 kN |
| Cage Material | Sheet Metal |
| Type | Deep Groove |
| Lubricant | Grease |
| O.D. | 3.15 in, 80 mm |
| No. of Rows | 1 |
| Filling Slot | Without |
| Static Load Rating | 3596.943 lbf, 16 kN |
| Limiting Speed | 9000 rpm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Seal Type | Non-Contact |
| Radial Internal Clearance | C3 |
| Width | 0.63 in, 16 mm |
| Reference Speed | 18000 rpm |
| Weight | 0.606 LB |
| EAN or UPC | 7316572069080 |

