- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| O.D. | 3.15 in, 80 mm |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Reference Speed | 18000 rpm |
| ISO Tolerance | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Basic Dynamic Load Rating | 5148.125 lbf, 22.9 kN |
| No. of Rows | Single |
| Row Type | 1 |
| Series | 60 |
| Inch/Metric | Metric |
| Limiting Speed | 11000 rpm |
| Material | Bearing Steel |
| Outer Ring Width | 0.63 in, 16 mm |
| Precision Rating | ABEC 3 |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Inner Ring Width | 0.63 in, 16 mm |
| I.D. | 1.97 in, 50 mm |
| Cage | Sheet Metal |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Width | 0.63 in, 16 mm |
| Weight | 0.595 LB |
| EAN or UPC | 7316571365008 |

