Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6011-2Z/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #100756622
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.71 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material
Enclosure Shield on Both Sides
Basic Dynamic Load Rating 6654.345 lbf, 29.6 kN
Bearing Type Deep Groove
Inner Ring Width 0.71 in, 18 mm
O.D. Type Cylindrical
Material Bearing Steel
Bore Type Cylindrical
Type Deep Groove
Seal Type Non-Contact
No. of Rows 1
Series 60
Filling Slot Without
I.D. 2.165 in, 55 mm
Reference Speed 16000 rpm
O.D. 3.543 in, 90 mm
Inch/Metric Metric
Static Load Rating 4765.95 lbf, 21.2 kN
Relubrication Feature Without
Seal Material Tinplate
Radial Internal Clearance C3
ISO Tolerance Class 6 / P6
Outer Ring Width 0.71 in, 18 mm
Bearing Class Class 6 / P6
Limiting Speed 8000 rpm
Bearing Material Coating Bearing Steel
Lubricant Grease
Width 0.709 in, 18 mm
Cage Sheet Metal
Cage Material Sheet Metal
Weight 0.885 LB
EAN or UPC 7316576680786
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison