- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| Basic Dynamic Load Rating | 6654.345 lbf, 29.6 kN |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 6 / P6 |
| No. of Rows | 1 |
| Bearing Material Coating | Bearing Steel |
| Width | 0.71 in, 18 mm |
| Series | 60 |
| Static Load Rating | 4765.95 lbf, 21.2 kN |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Bearing Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 3.54 in, 90 mm |
| I.D. | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.71 in, 18 mm |
| Reference Speed | 16000 rpm |
| Outer Ring Width | 0.71 in, 18 mm |
| Limiting Speed | 10000 rpm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Weight | 0.866 LB |
| EAN or UPC | 7316571368832 |

