- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.54 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Width | 0.71 in, 18 mm |
| Static Load Rating [Max] | 4766 lbf |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Limiting Speed | 10000 rpm |
| Series | 60 |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 6654 lbf |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.71 in, 18 mm |
| Radial Internal Clearance | C3 |
| O.D. | 3.54 in, 90 mm |
| Element Material | Silicone Nitride Ceramic |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Weight | 0.79 LB |
| EAN or UPC | 7316576024504 |

