- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Rows of Balls | Single |
| I.D. | 2.36 in, 60 mm |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Material | Bearing Steel |
| icNumber | 7705135 |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| Bearing Type | Deep Groove |
| Preload Level | None |
| Series | 60 |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Rolling Element | Ball |
| Temperature Range [Max] | 266 °F |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Limiting Speed | 4300 rpm |
| Static Load Rating [Max] | 23200 lbf |
| Type | Deep Groove |
| Cage Type | Metal |
| Bearing Material Coating | Bearing Steel |
| O.D. | 3.74 in, 95 mm |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 4300 rpm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Special Features | Grease for High Temperatures |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 0.71 in, 18 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Row Type | 1 |
| Cage | Sheet Metal |
| Ball Material | Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Temperature Range [Min] | -4 °F |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Origin | Single Row Radial |
| Limiting Speed - Oil | N/A |
| Seal Type | Contacting Seal |
| ISO Tolerance | Class 6 / P6 |
| Relubrication Feature | Without |
| Internal Clearance | CN |
| Precision Rating | ABEC 3 |
| Reference Speed | 15000 rpm |
| Precision | Standard |
| Element Material | Bearing Steel |
| Weight | 0.961 LB |
| EAN or UPC | 7316571555102 |

