- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Series | 60 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Bearing Material Coating | Bearing Steel |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Radial Internal Clearance | Group 3 (C3) |
| Limiting Speed | 7500 rpm |
| Enclosure | Shield on Both Sides |
| Precision Rating | ABEC 3 |
| I.D. | 2.36 in, 60 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Inner Ring Width | 0.71 in, 18 mm |
| Relubrication Feature | Without |
| No. of Rows | Single |
| Tolerance | Normal (PN) |
| Seal Material | Tinplate |
| Bearing Class | Class 6 / P6 |
| Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Internal Clearance | C3 |
| O.D. | 3.74 in, 95 mm |
| Reference Speed | 15000 rpm |
| ISO Tolerance | Class 6 / P6 |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Lubricant | Grease |
| Cage Material | Bearing Steel |
| Filling Slot | Without |
| Weight | 0.973 LB |
| EAN or UPC | 7316573400561 |

