- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Reference Speed | 15000 rpm |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Relubrication Feature | Without |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Outer Ring Width | 0.71 in, 18 mm |
| Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Inner Ring Width | 0.71 in, 18 mm |
| I.D. | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Limiting Speed | 9500 rpm |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Series | 60 |
| O.D. | 3.74 in, 95 mm |
| No. of Rows | 1 |
| Width | 0.71 in, 18 mm |
| Bearing Class | Class 6 / P6 |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Weight | 0.919 LB |
| EAN or UPC | 7316573400042 |

