- Deep Groove Bearing
- 2.36 in Inner Diameter
- 3.74 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Precision | Standard |
| O.D. | 3.74 in, 95 mm |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Contacting Seal |
| Lubricant | Polyurea Base |
| Cage Material | Bearing Steel |
| Preload Level | None |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| I.D. | 2.36 in, 60 mm |
| Temperature Range [Min] | -22 °F |
| icNumber | 7698211 |
| Inner Ring Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 3 |
| Filling Slot | Without |
| Static Load Rating [Max] | 23200 lbf |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Cage Type | Metal |
| ISO Tolerance | Class 6 / P6 |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Series | 60 |
| Contact Angle | 0° |
| Radial Internal Clearance | Normal |
| Bearing Design | Deep Groove Design |
| Limiting Speed | 4300 rpm |
| Rolling Element | Ball |
| Pre Lubricant | None |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Temperature Range [Max] | 284 °F |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.71 in, 18 mm |
| Limiting Speed - Grease | 4300 rpm |
| Width | 0.71 in, 18 mm |
| Rows of Balls | Single |
| Internal Clearance | CN |
| Cage | Sheet Metal |
| No. of Rows | 1 |
| Enclosure | Seal On One Side |
| Relubrication Feature | Without |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Precision Level | Standard (ABEC 1) |
| Weight | 0.935 LB |
| EAN or UPC | 7316577061867 |

