- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Cage Material | Bearing Steel |
| icNumber | 7696179 |
| Filling Slot | Without |
| Precision Level | Standard (ABEC 1) |
| Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 6,900.00 lbf |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Row Type | 1 |
| Ball Material | Steel |
| Static Load Rating [Max] | 5,620.00 lbf |
| Reference Speed | 14000 rpm |
| Contact Angle | 0° |
| Element Material | Bearing Steel |
| Static Load Rating | 5620.224 lbf, 25 kN |
| Lubricant | Oil Preservative |
| Bearing Design | Deep Groove Design |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance | C3 |
| Series | 60 |
| Material | Bearing Steel |
| O.D. | 3.94 in, 100 mm |
| Origin | Single Row Radial |
| Pre Lubricant | None |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Limiting Speed | 9000 rpm |
| Precision | Standard |
| Preload Level | None |
| Precision Rating | ABEC 3 |
| ISO Tolerance | Class 6 / P6 |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| No. of Rows | Single |
| Inner Ring Width | 0.71 in, 18 mm |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Basic Dynamic Load Rating | 7171.405 lbf, 31.9 kN |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Outer Ring Width | 0.71 in, 18 mm |
| I.D. | 2.56 in, 65 mm |
| No. in Set | Single Bearing |
| Type | Deep Groove |
| Weight | 0.97 LB |
| EAN or UPC | 7316577064165 |

