- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Material Coating | Bearing Steel |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Filling Slot | Without |
| Outer Ring Width | 0.79 in, 20 mm |
| I.D. | 2.76 in, 70 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Rolling Element | Ball |
| Limiting Speed | 8000 rpm |
| Inner Ring Width | 0.79 in, 20 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Deep Groove |
| Basic Dynamic Load Rating | 8924.915 lbf, 39.7 kN |
| Static Load Rating | 6969.077 lbf, 31 kN |
| Series | 60 |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| ISO Tolerance | Class 6 / P6 |
| Type | Deep Groove |
| Radial Internal Clearance | CN |
| O.D. | 4.33 in, 110 mm |
| Reference Speed | 13000 rpm |
| Internal Clearance | CN |
| Width | 0.79 in, 20 mm |
| Weight | 1.39 LB |
| EAN or UPC | 7316577740441 |

