- Ball Bearing
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Width | 0.787 in, 20 mm |
| Reference Speed | 12000 rpm |
| Limiting Speed | 3400 rpm |
| Lubricant | Grease |
| Material | Bearing Steel |
| I.D. | 2.953 in, 75 mm |
| O.D. | 4.528 in, 115 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 9352.052 lbf, 41.6 kN |
| Static Load Rating | 7531.1 lbf, 33.5 kN |
| Cage Material | Sheet Metal |
| Weight | 0.65 KG |
| EAN or UPC | 7316571548616 |

