- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Rolling Element | Ball |
| Width | 0.79 in, 20 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C2 |
| Limiting Speed | 3400 rpm |
| Seal Type | Contacting Seal |
| Static Load Rating | 7531.1 lbf, 33.5 kN |
| Bearing Material Coating | Bearing Steel |
| Series | 60 |
| Enclosure | Seal on Both Sides |
| Cage Material | Bearing Steel |
| Basic Dynamic Load Rating | 8924.915 lbf, 39.7 kN |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 2.95 in, 75 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Inner Ring Width | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Element Material | Silicone Nitride Ceramic |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Rows of Balls | Single |
| Radial Internal Clearance | C2 |
| Cage | Sheet Metal |
| O.D. | 4.53 in, 115 mm |
| Material | Bearing Steel |
| Outer Ring Width | 0.79 in, 20 mm |
| Type | Deep Groove |
| Weight | 1.373 LB |
| EAN or UPC | 7316574749102 |

