- Deep Groove Bearing
- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Static Load Rating | 7531.1 lbf, 33.5 kN |
| Limiting Speed | 7500 rpm |
| Cage | Sheet Metal |
| Outer Ring Width | 0.79 in, 20 mm |
| No. of Rows | 1 |
| Inner Ring Width | 0.79 in, 20 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| O.D. | 4.53 in, 115 mm |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| Reference Speed | 12000 rpm |
| Bearing Type | Deep Groove |
| Series | 60 |
| Basic Dynamic Load Rating | 9352.052 lbf, 41.6 kN |
| I.D. | 2.95 in, 75 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Weight | 1.465 LB |
| EAN or UPC | 7316571366708 |

