- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| ISO Tolerance | Normal / P0 |
| I.D. | 3.15 in, 80 mm |
| Enclosure | Seal on Both Sides |
| Relubrication Feature | Without |
| Type | Deep Groove |
| O.D. | 4.921 in, 125 mm |
| Filling Slot | Without |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.87 in, 22 mm |
| Width | 0.866 in, 22 mm |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance | CN |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Reference Speed | 11000 rpm |
| Series | 60 |
| Seal Material | Nitrile Rubber (NBR) |
| Static Load Rating | 8992.358 lbf, 40 kN |
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| Limiting Speed | 3200 rpm |
| Seal Type | Contact |
| Bearing Class | Normal / P0 |
| Weight | 1.87 LB |
| EAN or UPC | 7316571548654 |

