- Deep Groove Bearing
- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. | 4.921 in, 125 mm |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Series | 60 |
| Rolling Element | Ball |
| Locating | Snap Ring Fitted |
| Outer Ring Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| No. of Rows | 1 |
| Seal Material | Tinplate |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Inner Ring Width | 0.87 in, 22 mm |
| Row Type | 1 |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Bearing Material Coating | Bearing Steel |
| Width | 0.866 in, 22 mm |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 8992.358 lbf, 40 kN |
| I.D. | 3.15 in, 80 mm |
| Enclosure | Shield on Both Sides |
| Lubricant | Grease |
| Seal Type | Non-Contact |
| Limiting Speed | 5600 rpm |
| Filling Slot | Without |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Reference Speed | 11000 rpm |
| Weight | 1.971 LB |
| EAN or UPC | 7316571548692 |

