- 80 mm ID x 125 mm OD x 22 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| No. in Set | Single Bearing |
| Bearing Design | Deep Groove Design |
| Static Load Rating | 8992.358 lbf, 40 kN |
| Seal Material | None |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Preload Level | None |
| Capacity | Standard Capacity |
| Limiting Speed | 7000 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Filling Slot | Without |
| Relubrication Feature | Without |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| O.D. | 125.0000 mm |
| Outer Ring Width | 22 mm |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Dynamic Load Rating | 10,700.00 lbf |
| Rows of Balls | Single |
| Ball Material | Steel |
| Cage Material | Steel |
| Inner Ring Width | 22 mm |
| I.D. | 80 mm |
| Cage Type | Metal |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| icNumber | 7696182 |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 8,990.00 lbf |
| Width | 22 mm |
| Material | Steel |
| Reference Speed | 11000 rpm |
| Basic Dynamic Load Rating | 11105.562 lbf, 49.4 kN |
| Weight | 1.836 LB |
| EAN or UPC | 7316577061904 |
| NSN Number | 3110-00-554-3911 |

