- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Static Load Rating | 9666.785 lbf, 43 kN |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Outer Ring Width | 0.87 in, 22 mm |
| No. of Rows | 1 |
| Width | 0.866 in, 22 mm |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 11690.065 lbf, 52 kN |
| Limiting Speed | 3000 rpm |
| Radial Internal Clearance | C3 |
| I.D. | 3.346 in, 85 mm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Enclosure | Seal on Both Sides |
| Reference Speed | 11000 rpm |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 60 |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.87 in, 22 mm |
| O.D. | 5.118 in, 130 mm |
| Weight | 2.178 LB |
| EAN or UPC | 7316576618161 |

