- Ball Bearing
| Radial Internal Clearance | CN |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 11690.065 lbf, 52 kN |
| Bore Type | Cylindrical |
| Static Load Rating | 9666.785 lbf, 43 kN |
| Filling Slot | Without |
| I.D. | 3.346 in, 85 mm |
| Width | 0.866 in, 22 mm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Lubricant | Grease |
| Seal Type | Contact |
| Limiting Speed | 3000 rpm |
| Cage Material | Sheet Metal |
| O.D. | 5.118 in, 130 mm |
| No. of Rows | 1 |
| Reference Speed | 11000 rpm |
| Weight | 2.103 LB |
| EAN or UPC | 7316573387251 |

