- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Lubricant | Grease |
| Reference Speed | 11000 rpm |
| Seal Material | Tinplate |
| Inner Ring Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Type | Deep Groove |
| Tolerance | Normal (PN) |
| O.D. | 5.12 in, 130 mm |
| Seal Type | Non-Contacting Seal |
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Class | Normal / P0 |
| Limiting Speed | 5300 rpm |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 11690.065 lbf, 52 kN |
| Series | 60 |
| Bearing Type | Deep Groove |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 9666.785 lbf, 43 kN |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Width | 0.87 in, 22 mm |
| Row Type | 1 |
| Filling Slot | Without |
| I.D. | 3.35 in, 85 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | Group 3 (C3) |
| No. of Rows | Single |
| Weight | 2.156 LB |
| EAN or UPC | 7316576681028 |

