- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Class | Normal / P0 |
| Reference Speed | 11000 rpm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 3.35 in, 85 mm |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| O.D. | 5.12 in, 130 mm |
| Relubrication Feature | Without |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 6700 rpm |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 11690.065 lbf, 52 kN |
| Width | 0.87 in, 22 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.87 in, 22 mm |
| Series | 60 |
| Bearing Type | Deep Groove |
| Filling Slot | Without |
| Static Load Rating | 9666.785 lbf, 43 kN |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Row Type | 1 |
| Radial Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| No. of Rows | Single |
| Internal Clearance | C3 |
| Weight | 2.073 LB |
| EAN or UPC | 7316571366944 |

