- Deep Groove Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Reference Speed | 10000 rpm |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 0.94 in, 24 mm |
| Filling Slot | Without |
| Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Limiting Speed | 6300 rpm |
| Row Type | 1 |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Internal Clearance | C3 |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| O.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 11240.447 lbf, 50 kN |
| Basic Dynamic Load Rating | 13600.941 lbf, 60.5 kN |
| Series | 60 |
| I.D. | 3.54 in, 90 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Weight | 2.615 LB |
| EAN or UPC | 7316571366975 |

