- Deep Groove Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Reference Speed | 10000 rpm |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 13600.941 lbf, 60.5 kN |
| Preload Level | None |
| Relubrication Feature | Without |
| Static Load Rating [Max] | 11,200.00 lbf |
| Bearing Design | Deep Groove Design |
| Inch/Metric | Metric |
| Cage Type | Metal |
| O.D. | 5.51 in, 140 mm |
| Series | 60 |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Width | 0.94 in, 24 mm |
| Dynamic Load Rating | 13,200.00 lbf |
| Cage Material | Bearing Steel |
| Static Load Rating | 11240.447 lbf, 50 kN |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | None |
| icNumber | 7696414 |
| Precision | Standard |
| Row Type | 1 |
| Ball Material | Steel |
| No. of Rows | Single |
| Outer Ring Width | 0.94 in, 24 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Limiting Speed | 6300 rpm |
| I.D. | 3.54 in, 90 mm |
| Type | Deep Groove |
| Weight | 2.395 LB |
| EAN or UPC | 7316577085467 |
| NSN Number | 3110-00-144-8940 |

