- Ball Bearing
| Relubrication Feature | Without |
| Filling Slot | Without |
| O.D. | 5.709 in, 145 mm |
| Reference Speed | 9500 rpm |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| I.D. | 3.74 in, 95 mm |
| Bore Type | Cylindrical |
| Seal Type | Non-Contact |
| Static Load Rating | 12139.683 lbf, 54 kN |
| Radial Internal Clearance | CN |
| Type | Deep Groove |
| Limiting Speed | 4800 rpm |
| Width | 0.945 in, 24 mm |
| Material | Bearing Steel |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Weight | 0.0 KG |
| EAN or UPC | 7316570900903 |

