- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Contact Angle | 0° |
| O.D. | 5.91 in, 150 mm |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | Normal |
| Series | 60 |
| Reference Speed | 9500 rpm |
| Enclosure | Shield on Both Sides |
| Static Load Rating [Max] | 12,100.00 lbf |
| Precision | Standard |
| Bore Type | Cylindrical |
| Temperature Range [Min] | -4 °F |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Dynamic Load Rating | 13,600.00 lbf |
| Seal Type | Non-Contacting Seal |
| No. of Rows | 1 |
| Element Material | Bearing Steel |
| Width | 0.94 in, 24 mm |
| Temperature Range [Max] | 266 °F |
| Bearing Class | Normal / P0 |
| Special Features | Grease for High Temperatures |
| Ball Material | Steel |
| Row Type | 1 |
| Lubricant | Grease |
| Static Load Rating | 12139.683 lbf, 54 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 5600 rpm |
| Relubrication Feature | Without |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Outer Ring Width | 0.94 in, 24 mm |
| Snap Ring | No Snap Ring |
| I.D. | 3.94 in, 100 mm |
| icNumber | 7696996 |
| Capacity | Standard Capacity |
| Inner Ring Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Preload Level | None |
| Precision Rating | ABEC 1 |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Weight | 2.922 LB |
| EAN or UPC | 7316576624667 |

