- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 60500 lbf |
| Bearing Type | Deep Groove |
| Width | 0.94 in, 24 mm |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Seal Type | Unsealed |
| Pre Lubricant | None |
| Static Load Rating | 12139.683 lbf, 54 kN |
| Series | 60 |
| Cage Type | Metal |
| Type | Deep Groove |
| Limiting Speed | 5600 rpm |
| Limiting Speed - Grease | 4300 rpm |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Origin | Single Row Radial |
| Row Type | 1 |
| Cage | Sheet Metal |
| No. of Rows | 1 |
| Outer Ring Width | 0.94 in, 24 mm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Capacity | Standard Capacity |
| Material | Bearing Steel |
| I.D. | 3.94 in, 100 mm |
| Inner Ring Width | 0.94 in, 24 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Seal Material | None |
| O.D. | 5.91 in, 150 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Filling Slot | Without |
| Reference Speed | 9500 rpm |
| Relubrication Feature | Without |
| icNumber | 7696781 |
| Static Load Rating [Max] | 54000 lbf |
| Bearing Class | Class 6 / P6 |
| Internal Clearance | CN |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Preload Level | None |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| ISO Tolerance | Normal / P0 |
| Bearing Design | Deep Groove Design |
| Weight | 2.784 LB |
| EAN or UPC | 7316576621697 |

