- Deep Groove Bearing
- 4.13 in Inner Diameter
- 6.3 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Outer Ring Width | 1.02 in, 26 mm |
| Basic Dynamic Load Rating | 17107.961 lbf, 76.1 kN |
| O.D. | 6.3 in, 160 mm |
| Inner Ring Width | 1.02 in, 26 mm |
| Series | 60 |
| No. of Rows | Single |
| I.D. | 4.13 in, 105 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Static Load Rating | 14724.986 lbf, 65.5 kN |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Width | 1.02 in, 26 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Limiting Speed | 2400 rpm |
| Reference Speed | 8500 rpm |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Weight | 3.57 LB |
| EAN or UPC | 7316573326960 |

