- Deep Groove Bearing
- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Bore Type | Cylindrical |
| Series | 60 |
| O.D. | 7.087 in, 180 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed | 2200 rpm |
| O.D. Type | Cylindrical |
| Width | 1.102 in, 28 mm |
| Seal Type | Contact |
| Inner Ring Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| I.D. | 4.724 in, 120 mm |
| Enclosure | Seal on Both Sides |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Radial Internal Clearance | C3 |
| Cage | Sheet Metal |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 19873.111 lbf, 88.4 kN |
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Bearing Material Coating | Bearing Steel |
| Weight | 4.78 LB |
| EAN or UPC | 7316574800803 |

