Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

6024-2Z

Cylindrical Bore Deep Groove Ball Bearing
Item #100757236
  • Deep Groove Bearing
  • 4.72 in Inner Diameter
  • 7.09 in Outer Diameter
  • 1.1 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 1.1 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 4.72 in Inner Diameter
  • 7.09 in Outer Diameter
  • 1.1 in Width
  • Bearing Steel Material

applications

  • Gearboxes
  • Textiles
  • Power tools
  • Electric motors
  • Pumps

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Lubricant Grease
Temperature Range [Min] -22 °F
Cage Sheet Metal
Precision Level Standard (ABEC 1)
Bearing Type Deep Groove
Preload Level None
Pre Lubricant None
Static Load Rating 17984.715 lbf, 80 kN
I.D. 4.72 in, 120 mm
Inch/Metric Metric
Capacity Standard Capacity
Internal Clearance CN
Material Bearing Steel
icNumber 7696999
Ball Material Steel
Dynamic Load Rating 19,200.00 lbf
Rows of Balls Single
Element Material Bearing Steel
Limiting Speed 4800 rpm
Bore Type Cylindrical
Cage Material Bearing Steel
Bearing Material Coating Bearing Steel
Origin Single Row Radial
Enclosure Shield on Both Sides
Cage Type Metal
O.D. 7.09 in, 180 mm
Static Load Rating [Max] 18,000.00 lbf
ISO Tolerance Normal / P0
Row Type 1
Basic Dynamic Load Rating 19873.111 lbf, 88.4 kN
Type Deep Groove
Series 60
Rolling Element Ball
Temperature Range [Max] 284 °F
Outer Ring Width 1.1 in, 28 mm
Bearing Class Normal / P0
No. in Set Single Bearing
Radial Internal Clearance Normal
Bearing Design Deep Groove Design
Contact Angle
Precision Rating ABEC 1
No. of Rows 1
Inner Ring Width 1.1 in, 28 mm
Seal Material Tinplate
Reference Speed 7500 rpm
Filling Slot Without
Locking Device No Locking Device
Radial Internal Clearance Specification Normal Clearance
O.D. Type Cylindrical
Precision Standard
Width 1.1 in, 28 mm
Seal Type Non-Contacting Seal
Relubrication Feature Without
Snap Ring No Snap Ring
Weight 4.946 LB
EAN or UPC 7316576621628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison