- 120 mm ID x 180 mm OD x 28 mm Wide
- Double Shielded w/Snap Ring (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Without |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Ball Material | Steel |
| Contact Angle | 0° |
| Basic Dynamic Load Rating | 19873.111 lbf, 88.4 kN |
| Reference Speed | 7500 rpm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 120 mm |
| Filling Slot | Without |
| Temperature Range [Max] | 284 °F |
| Lubricant | Polyurea Base |
| Bearing Type | Radial |
| Origin | Single Row Radial |
| Type | Deep Groove |
| Limiting Speed | 3800 rpm |
| O.D. | 180 mm |
| O.D. Type | Straight w/ Snap Ring |
| Cage Material | Steel |
| Seal Material | Metal |
| Enclosure | Double Shielded |
| Inner Ring Width | 28 mm |
| Outer Ring Width | 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | With Snap Ring |
| Preload Level | None |
| No. of Rows | 1 |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 17984.715 lbf, 80 kN |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Precision | Standard |
| Bore Type | Round Bore |
| Width | 1.102 in, 28 mm |
| Rows of Balls | Single |
| icNumber | 7698332 |
| No. in Set | Single Bearing |
| Weight | 5.071 LB |
| EAN or UPC | 7316576624827 |

