- Deep Groove Bearing
- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| ISO Tolerance | Normal / P0 |
| Series | 60 |
| Width | 1.299 in, 33 mm |
| Type | Deep Groove |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Relubrication Feature | Without |
| Inner Ring Width | 1.3 in, 33 mm |
| Bearing Type | Deep Groove |
| Seal Type | Contact |
| No. of Rows | 1 |
| I.D. | 5.118 in, 130 mm |
| Limiting Speed | 2000 rpm |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 1.3 in, 33 mm |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 25178.602 lbf, 112 kN |
| Static Load Rating | 22480.894 lbf, 100 kN |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Lubricant | Grease |
| O.D. | 7.874 in, 200 mm |
| Bearing Material Coating | Bearing Steel |
| Weight | 7.371 LB |
| EAN or UPC | 7316571674971 |

